Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope 4 1/2 N 9502116, 9502058
Mfr # 1232325
Zoro # G1269731
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232325
- Zoro # G1269731
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Rope Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope 4 1/2 N 9502116,9502058
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 3M Combination Cartridge/Filter, Bayonet, AG, P100, Magenta, White, 2 PK, NIOSH (60922)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- 3M DBI-SALA Self Retracting Lifeline, 30 ft, 310 lb (3503881)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244750)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA Sayfline Permanent Multi-Span Horizontal Lifeline System (7603060)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- 3M Dbi-Sala Fall Protection