Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope 25 1/2 N 9502116 Ends
Mfr # 1232427
Zoro # G1268779
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232427
- Zoro # G1268779
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Item | Rope Lanyard |
Max. Working Load | 310 lb. |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope 25 1/2 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246527)
- 3M DBI-SALA Self Retracting Lifeline (3503890)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234071)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100524)
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS88595)
- 3M Dbi-Sala Lanyards and Lifelines