Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard Rope 20 5/8 N 9502116 Ends
Mfr # 1232419
Zoro # G1268760
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1232419
- Zoro # G1268760
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Max. Working Load | 310 lb. |
Item | Rope Lanyard |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Rope 20 5/8 N 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- GLOVE GUARD LP OktoLock(R), Clip, Yellow (OK0203YW)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XXL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246417)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100598)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft L, 420 lb (3100617)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- 3M Dbi-Sala Lanyards and Lifelines