Shop All Lanyards and Lifelines
3M Dbi-Sala
Lanyard, 6 ft., Yellow
Mfr # 1241480
Zoro # G0620125
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Series Retrax(TM)
- Weight Capacity 310 lb.
- Color Yellow
- Harness Connection Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1241480
- Zoro # G0620125
- UPC # 840779003150
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Details
Item | Lanyard |
Series | Retrax(TM) |
Weight Capacity | 310 lb. |
Color | Yellow |
Harness Connection | Snap Hook |
Anchorage End Connection | Snap Hook |
Visual Load Indicator | No |
Max. Working Load | 310 lb. |
Harness Hook Type | Snap Hook |
Number of Legs | 2 |
Standards | OSHA 1926.502, OSHA 1910.66 |
Hardware Material | Zinc Plated Steel |
Line Material | Polyester Web |
Number of Rescue Rings | 0 |
Description
Ez Stop Retrax Tie Off Lanyard, Color Yellow, Visual Load Indicator No, Hardware Material Steel, Number of Legs 2, Maximum Working Length 6 ft, Series Retrax(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F71)
- STRANCO Die-Cut Reflective Letter Label, A (DWR-SINGLE-8-A)
- SPEAKMAN Hot Valve Rainier 1/4 Turn (RPG05-0902)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100547)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101366)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- 3M DBI-SALA Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100581)
- WERNER SoftCoil Arc Flash Lanyard (C813200)
- 3M Dbi-Sala Lanyards and Lifelines