Shop All Ladder Accessories
3M
DBI-SALA Lad-Saf X3 3/8in Detachable Cable Sleeve for Ladder Safety System 6160054
Mfr # 487S6160054
Zoro # G510795899
Free Shipping & Returns
$921.99
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
- Brand 3M
- MFR # 487S6160054
- Zoro # G510795899
- Country of Origin United States
- Category Ladder Accessories
Description
Limit the effects of dangerous falls with this 3M DBI-SALA metal energy absorber 7401013. This handy tool is used with DBI-SALA horizontal lifeline systems. It helps to reduce fall arrest forces down to a safe level ensuring optimal protection in the event of a fall. It also minimizes the necessary fall clearance and protects nearby structures. This tool grants workers peace of mind to provide additional comfort and ensure high productivity. This unit holds up to 2 workers and it has a 310 lb. capacity.This unit is compatible with galvanized steel and stainless steel lifeline cables. It boasts a durable steel construction to withstand harsh work conditions. This makes it ideal for industries such as construction oil and gas general manufacturing and transportation. It is lightweight to maintain comfort and it is portable for easy transport to different job sites. This unit meets OSHA 1910.140 and OSHA 1926.502 requirements.Overall Dimensions:Capacity: 310 lb.
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
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20108ZN-TPU)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- PLASTRUCT 1-32 CL-12 Ladder with Cylinder Cage (PLS90433)
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- BAUER LADDER Replacement Pulley for Bauer Fiberglass Extension Ladders (07900)
- NMC Danger Ladder Storage Wrap Kit (LLOW2)
- BAUER LADDER Ladder Wedge with Rubber Cleats (09022)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- BAUER LADDER Outside Spreader Kit for 7'-8' Bauer Aluminum Stepladders (07066)
- 3M Ladder Accessories