Shop All Industrial Rope Ladders
3M
DBI-SALA Lad-Saf Steel 2 User Vertical Safety System Bracketry 6116631
Mfr # 487S6116631
Zoro # G510795837
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S6116631
- Zoro # G510795837
- Country of Origin United States
- Category Industrial Rope Ladders
Description
Safely climb elevated structures with this 3M DBI-SALA Lad-Saf X2 3/8in and 5/8in detachable cable sleeve 6160030. This sleeve is specifically for use with the Lad-Saf fixed ladder safety system sold separately. It easily attaches and detaches anywhere along a 3/8in or 5/16in diameter lifeline. To securely attach to a safety harness it uses a steel carabiner. It accepts 1 user at a time with a capacity of 310 lb.This unit is compact to stay out of the way and it offers a hands-free design for easy comfort and movement. The mobile design allows it to easily follow the user as they climb up and down ensuring constant protection. It features an extremely durable corrosion-resistant stainless steel construction for long-lasting use.For safe use this unit includes a dual independent locking system to lock onto the cable and arrest the fall. The built-in energy absorber helps reduce arrest forces on the body while the fall indicator easily identifies when it has endured a fall and should be removed from service. This unit meets ANSI A14.3-1992 and ANSI Z359.16 requirements. It is complete with 3M connected safety ID technology for easy tracking and inspection.Overall Dimensions:Length: 6inWidth: 5 3/4inDepth: 1 5/16inCapacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8224-2EQ)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 12ft. (322-12S)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 40ft. (322-40S)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks, 20ft. (322-20S)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- FAKRO Fakro 66875 LST Scissor Insulated Attic Ladder; 300Lbs (66875)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 25ft. (322-25S)
- 3M Industrial Rope Ladders