Shop All Rope Grabs
3M Dbi-Sala
Lad-Saf Flexible Counterweight
Mfr # 5901583
Zoro # G4891241
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mobile Rope Grab Kit, Rope Lifeline, Shock-Absorbing Lanyard
- Color Black
- Series Lad-Saf
- Lifeline Length 1 ft
- Rope Lifeline Component Counterweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 5901583
- Zoro # G4891241
- UPC # 00648250165683
- Country of Origin United States
- Category Rope Grabs
Dimensions
Lifeline Length | 1 ft |
Details
Item | Rope Grab Counterweight |
For Use With | Mobile Rope Grab Kit, Rope Lifeline, Shock-Absorbing Lanyard |
Color | Black |
Series | Lad-Saf |
Rope Lifeline Component | Counterweight |
Brand and Series | 3M DBI-SALA Lad-Saf |
Description
Rope Grab Counterweight, Rope Lifeline Component Counterweight, For Use With Mobile Rope Grab Kit, Rope Lifeline, Shock-Absorbing Lanyard, Color Black, Series Lad-Saf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- DELTANA Numbers, Solid Brass Oil Rubbed Bronze 4" (RN4-1U10B)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Natural (48UM26)
- 3M Safety Glasses, Clear Antifog Coating (10078371620872)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- SUPER ANCHOR SAFETY Fall Arrester with Panic Grab-Zinc Coated (4015-Z)
- ART Positioner with Swivel (29454S)
- 3M Dbi-Sala Fall Protection