Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Kit, Base, Retrofit, I-Beam 2 1/4X36 In
Mfr # 7400067
Zoro # G1276801
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SecuraSpan
- Includes HLL, Stanchion Upright
- Standards OSHA 1910.140, OSHA 1926.502
- Attaches To I-Beam
- For Use With SecuraSpan System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 7400067
- Zoro # G1276801
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
For Minimum Flange Width | 24 in |
Details
Item | Kit,Base,Retrofit,I-Beam 2 1/4X36 In |
Series | SecuraSpan |
Includes | HLL, Stanchion Upright |
Standards | OSHA 1910.140, OSHA 1926.502 |
Attaches To | I-Beam |
For Use With | SecuraSpan System |
Hardware Material | Steel |
Required Accessories | HLL |
Includes Mounting Hardware | Yes |
Includes Tie-Off Adapters | No |
Retractable | No |
Compatible Attachment Points | I-Beam |
Lifeline Installation | Reusable |
For Maximum Flange Thickness | 2 1/4 in |
Description
Kit,Base,Retrofit,I-Beam 2 1/4X36 In, Lifeline Installation Reusable, Horizontal Lifeline Component Base, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width 24 in, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points I-Beam, Lifeline Length Not Applicable, Lifeline Material Not Applicable, Mounting Type Clamp-On, Hardware Material Steel, Mounting Location I-Beam, For Use With SecuraSpan System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- VP RACING FUELS 3 GAL BLUE VP UTILITY JUG (4182-CA)
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- 3M Dbi-Sala Fall Protection