Shop All Beam & Plate Clamps
3M Dbi-Sala
I-Beam Trolleys, DBI-Sala„¢ 2103143
Mfr # 2103143
Zoro # G002573899
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Capacity 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
- For Use With 3M™ DBI-SALA® SecuraSpan™ I-Beam System
- Standards OSHA 1910.140, OSHA 1926.502
- Hoist Mount Permanent & Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2103143
- Zoro # G002573899
- UPC # 840779000647
- Country of Origin Unknown
- Category Beam & Plate Clamps
Details
Item | Beam Trolley |
Material | Zinc Plated Steel |
Capacity | 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA |
For Use With | 3M™ DBI-SALA® SecuraSpan™ I-Beam System |
Standards | OSHA 1910.140, OSHA 1926.502 |
Hoist Mount | Permanent & Reusable |
Locking Type | Clamp |
Description
I-BEAM TROLLEYS, DBI/SALA 2103143 TROLLEY FOR I-BEAM - MODEL # 2103143. TROLLEY FITS 3 IN. TO 8 IN. WIDE I-BEAMS (7.6-20.3CM) UP TO 11/16" THICK (1.7CM). INSTALLS ONTO 3 IN. TO 8 IN. WIDE I-BEAM FLANGE (7.6-20.3CM) UP TO 11/16" THICK (1.7CM). FEATURES:
- COMPLETE HANDS-FREE HORIZONTAL MOBILITY IDEAL FOR USE WITH SELF RETRACTING LIFELINE EASY TO USE DUAL ADJUSTMENT DIALS HIGH STRENGTH STEEL CONSTRUCTION EXTREMELY RUGGED AND CORROSION RESISTANT ROTATING D-RING TIE-OFF POINT IS FIXED IN CENTER DOUBLE-SHIELDED WHEEL BEARINGS BUILT-IN GUARDS PROTECT WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- MILWAUKEE HAND TRUCKS Steel Drum Dolly, 55 gal. (DC40146)
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-2-120)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- CALDWELL GROUP. Renfroe LPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 1000 Lbs Cap, 5/8in Opening (LPA-00.50-A)
- BISON LIFTING EQUIPMENT 2 Ton Horizontal Plate Clamp (HPG-20)
- ALL MATERIAL HANDLING AMH Beam Clamp 5t (BC-05)
- EXTREME MAX Extreme Max 5600.3106 Hawse, Rubber Bumper, and 5/16" Hook Kit (5600.3106)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- 3M Dbi-Sala Below the Hook Lifting Devices