Shop All Anchorage Connectors
3M
DBI-SALA I-Beam Trolley Anchor for 3in to 8in Beams 2103143
Mfr # 487S2103143
Zoro # G510795882
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
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
- Brand 3M
- MFR # 487S2103143
- Zoro # G510795882
- Country of Origin United States
- Category Anchorage Connectors
Description
Equip your fall protection system with this 3M DBI-SALA permanent roof anchor with flashing and cap 2103670! This unit operates as an anchor point for a variety of personal fall protection systems. It uses bolt and clamp installation to secure onto wood-framed structures. It can fit trusses up to 2in x 8in and it is designed for permanent applications.This unit is constructed of corrosion-resistant zinc-plated steel for ultimate durability. It has a stainless steel D-ring assembly to act as a tie-off point for harnesses. Plus it can hold up to 310 lb. to support a variety of body types. This anchor is complete with an exterior flashing to provide additional protection. It meets OSHA 1910.140 and OSHA 1926.502 requirements.Overall Dimensions:Capacity: 310 lb.
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
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 20 ft. Black/Yellow Belt (WMX160-BK-BYD-F-S-200)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- PERFORMANCE TOOL Anti-Fatigue Grip Mat Roll - Large (W88981)
- DYMO Cartridge Label, Black/Yellow, Labels/Roll: Continuous (1868775)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Drop-Thru Anchor (2104818)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- 3M Tie-Off Adaptor (5900578)
- GUARDIAN Roof Anchor, 420 lb. (00645-W)
- 3M Fall Protection