Shop All Lanyards and Lifelines
3M Dbi-Sala
Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity
Mfr # 7602060
Zoro # G0620579
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
- Weight Capacity 310 lb
- Series Sayfline(TM)
- Hardware Material Steel
- For Use With Anchorage Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7602060
- Zoro # G0620579
- UPC # 840779005383
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Diameter | 0.03 in |
Lifeline Length | 60 ft |
Details
Item | Horizontal Lifeline System |
Includes | Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner |
Weight Capacity | 310 lb |
Series | Sayfline(TM) |
Hardware Material | Steel |
For Use With | Anchorage Device |
Standards | OSHA 1910.140, OSHA 1926.502 |
Required Accessories | Anchor Points |
Brand and Series | 3M DBI-SALA Sayfline |
Lifeline Attachment Points | Dual Snap Hook |
Horizontal Lifeline Component | Horizontal Lifeline System |
Lifeline Material | Steel |
Add-On Style | Single Span |
Lifeline Installation | Reusable |
Workers per System | 2 |
Compatible Attachment Points | Anchorage Connectors |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | No |
Maximum Add-On Units | 3 |
Retractable | No |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 60 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- CELLUCAP Small Beard Restraint, PK1000 (BP4S)
- TILLMAN Br Select Wk Glv-Cd, PR (1500Y)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100542)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100533)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA Self Retracting Lifeline - Cable, 6 ft, Red (3590015)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- 3M Dbi-Sala Lanyards and Lifelines