Shop All Lanyards and Lifelines
3M Dbi-Sala
Horizontal Lifeline System, 140 ft., 310 lb. Weight Capacity
Mfr # 7603140
Zoro # G1277039
product price: $2,435.99
/ea
Free Shipping & Returns
$2,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 140 ft.
- Series Sayfline(TM)
- Standards OSHA 1910.140, OSHA 1926.502
- Includes Intermediate Bracket, Lifeline, Termination Hardware, (2) Energy Absorbers, Tensioner
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7603140
- Zoro # G1277039
- UPC # 840779005475
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 140 ft. |
Lifeline Length | 140 ft |
Lifeline Diameter | 0.38 in |
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 140 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- TIMBERLAND PRO Mens PRO(R) Barstow 6" AlloyToe W (TB089647214)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100541)
- 3M DBI-SALA Cable Horizontal Lifeline System, 40 ft., 310 lb. Weight Capacity (7602040)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV06)
- 3M Dbi-Sala Fall Protection