Shop All Lanyards and Lifelines
3M Dbi-Sala
Horizontal Lifeline, 40 ft., Black
Mfr # 2200400
Zoro # G8051382
Free Shipping & Returns
$1,545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 40 ft.
- Installation Temporary
- Includes Rope Tensioner, (2) Snap Hooks, Carrying Bag
- Standards OSHA
- For Use With Full Body Harness, Lanyard, Primary Vacuum Anchor and Secondary Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2200400
- Zoro # G8051382
- UPC # 00840779001002
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 40 ft. |
Lifeline Diameter | 0.69 in |
Lifeline Length | 40 ft |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 12,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 40 ft, Lifeline Material Polyamide, Hardware Material Polyester, Nylon, For Use With Vacuum Anchor Lifeline Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Sign, 10" H, 14 in W, Horizontal Rectangle, English, 486A27 (486A27)
- NMC Danger Out Of Order Tag, Pk25 (RPT25AST)
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, W, PR (FDXL200-8.5W)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N864)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1299998)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100598)
- 3M DBI-SALA Lanyard, 8 ft., 310 lb. Weight Capacity (1231108)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings (2350-SRH)
- 3M Dbi-Sala Fall Protection