Shop All Harnesses
3M Dbi-Sala
Hi-Vis Full Body Harness, XL, Polyester
Mfr # 1111581
Zoro # G0616686
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Style Vest
- Weight Capacity 420 lb.
- Includes Padding No
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111581
- Zoro # G0616686
- UPC # 840779010035
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Orange - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (448900)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113332)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401113)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- 3M Dbi-Sala Fall Protection