Shop All Harnesses
3M Dbi-Sala
Hi-Vis Full Body Harness, Universal, Polyester
Mfr # 1111580
Zoro # G0616677
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111580
- Zoro # G0616677
- UPC # 840779010028
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Orange - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD14)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9683XL)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113196)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- 3M Dbi-Sala Fall Protection