Shop All Harnesses
3M Dbi-Sala
Hi-Vis Full Body Harness, S, Polyester
Mfr # 1111583
Zoro # G1261605
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color High Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111583
- Zoro # G1261605
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity (8174/U)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- AVENGER SAFETY FOOTWEAR Size 9 BLADE 6 EYE AT, WOMENS PR (A360-9W)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-HI_18x12 (T1-1930-HI_18x12)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401082)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Welders Full Body Harness, XL, Nomex(R)/Kevlar(R) (1105477)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- 3M Dbi-Sala Fall Protection