Shop All Harnesses
3M Dbi-Sala
Hi-Vis Full Body Harness, 2XL, Polyester
Mfr # 1111586
Zoro # G0617751
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111586
- Zoro # G0617751
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., Green, PK6 (97414-6)
- CORDOVA Cordova CorTouch Sandgrip 13Gauge Nitrile Palm Gloves, 12 Pack, XLarge (6993XL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1101254)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Welders Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1104625)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- 3M Dbi-Sala Fall Protection