Shop All Harnesses
3M Dbi-Sala
Hi-Vis Full Body Harness, 2XL, Polyester
Mfr # 1111582
Zoro # G0617745
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111582
- Zoro # G0617745
- UPC # 840779010042
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Orange - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20642FLS (20642FLS)
- POLYCO Rain Overall, Yellow, XL (53624)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- 3M PROTECTA Fall Protection Web TieOff Adaptor, No Wear Pad Reusable, Series Pro, 6 Ft Lx134 In W Size, 5900578 (5900578)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112477)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-58/UYK)
- 3M Dbi-Sala Fall Protection