Shop All Tool Storage Accessories
3M Dbi-Sala
Heat Shrink, 3/4" W, 1-3/4" L, PK25
Mfr # 1500019
Zoro # G4018259
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Width 3/4 in
- Material Polyolefin
- Fits Shaft Dia. 3/4 in to 1 3/4 in
- For Use With Mfr. No. 1500174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500019
- Zoro # G4018259
- UPC # 00852684932005
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 1 3/4 in |
Width | 3/4 in |
Fits Shaft Dia. | 3/4 in to 1 3/4 in |
Inside Diameter Before Shrinking | 0.75 in |
Fits Handle Diameter (Minimum) | 1 in |
Fits Shaft Diameter (Minimum) | 3/4 in |
Fits Shaft Diameter (Maximum) | 1 3/4 in |
Details
Item | Heat Shrink Tether |
Material | Polyolefin |
For Use With | Mfr. No. 1500174 |
Installation Method | Manual |
I.D. Before Shrinking | 0.75 in |
Color | Yellow |
Features | Heat Shrink Tether |
Brand and Series | 3M DBI-SALA |
For Tool Type | Hand Tools |
Tool Attachment Method | Heat Shrink |
Tethering Component | Attachment Point |
Attachment Point Style | Heat Shrink Cover |
Strap Color | Yellow |
Tool End Connection | Sleeve |
D-Ring Material | Plastic |
Description
Heat Shrink Tether, Attachment Point Style Heat Shrink Cover, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Heat Shrink, Tool End Connection Sleeve, Weight Capacity Not Applicable, Width 3/4 in, For Tool Type Hand Tools, Material Polyolefin, Fits Handle Diameter (Minimum) 1 in, Inside Diameter Before Shrinking 0.75 in, Length 1 3/4 in, Fits Shaft Diameter (Maximum) 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- PRIMELINE TOOLS Casement Operator, 9 in. Square Type, Left Hand, Bronze (Single Pack) (MP3517)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP9)
- 3M DBI-SALA Hard Body Safe Bucket Insert with Pockets (1500141)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- ASTRO PNEUMATIC HOOK BLADE 60MM (AOWINDK-08C)
- CRESCENT JOBOX Removable Tray for 635990 (620990)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- 3M Dbi-Sala Tool Storage Accessories