Shop All Tape Dispenser Parts
3M Dbi-Sala
Heat Shrink, 1" W, 1-3/4" L, PK25
Mfr # 1500020
Zoro # G4018292
product price: $40.89
/pk 25, $1.64/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1500174
- Installation Method Manual
- Color Yellow
- Width 1 in
- Fits Shaft Dia. 1 in to 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500020
- Zoro # G4018292
- UPC # 00852684932074
- Country of Origin Taiwan, Province of China
- Category Tape Dispenser Parts
Dimensions
Width | 1 in |
Fits Shaft Dia. | 1 in to 1 3/4 in |
Length | 1 3/4 in |
Fits Handle Diameter (Minimum) | 1 1/2 in |
Fits Shaft Diameter (Maximum) | 1 3/4 in |
Inside Diameter Before Shrinking | 1 in |
Fits Shaft Diameter (Minimum) | 1 in |
Details
Item | Heat Shrink Tether |
For Use With | Mfr. No. 1500174 |
Installation Method | Manual |
Color | Yellow |
Material | Polyolefin |
I.D. Before Shrinking | 1 in |
Strap Color | Yellow |
Tethering Component | Attachment Point |
Tool End Connection | Sleeve |
Tool Attachment Method | Heat Shrink |
Attachment Point Style | Heat Shrink Cover |
Brand and Series | 3M DBI-SALA |
For Tool Type | Hand Tools |
D-Ring Material | Plastic |
Description
Heat Shrink Tether, Attachment Point Style Heat Shrink Cover, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Heat Shrink, Tool End Connection Sleeve, Weight Capacity Not Applicable, Width 1 in, For Tool Type Hand Tools, Material Polyolefin, Fits Handle Diameter (Minimum) 1 1/2 in, Inside Diameter Before Shrinking 1 in, Length 1 3/4 in, Fits Shaft Diameter (Maximum) 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Teal Pk (5120-100)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (11A710)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13131)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- 3M DBI-SALA Heat Shrink, 1-1/2" W, 2" L, PK25 (1500021)
- 3M DBI-SALA Heat Shrink 2" x 4", PK10 (1500022)
- HUSQVARNA Ring (812000029)
- BSC PREFERRED 3M Replacement Blade M707 and H12 Dispensers (H-303B)
- MSSC Blades Set for 922, PK3 (RP922003)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- 3M Dbi-Sala Packing Tape & Dispensers