Shop All Tape Dispenser Parts
3M Dbi-Sala
Heat Shrink, 1-1/2" W, 2" L, PK25
Mfr # 1500021
Zoro # G4018222
product price: $46.65
/pk 25, $1.87/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1500174
- I.D. Before Shrinking 1.5 in
- Color Yellow
- Installation Method Manual
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500021
- Zoro # G4018222
- UPC # 00852684932029
- Country of Origin Taiwan, Province of China
- Category Tape Dispenser Parts
Dimensions
Width | 1 1/2 in |
Fits Shaft Dia. | 1 1/2 in to 2 in |
Length | 2 in |
Fits Shaft Diameter (Maximum) | 2 in |
Inside Diameter Before Shrinking | 1.5 in |
Fits Shaft Diameter (Minimum) | 1 1/2 in |
Fits Handle Diameter (Minimum) | 1 1/2 in |
Details
Item | Heat Shrink Tether |
For Use With | Mfr. No. 1500174 |
I.D. Before Shrinking | 1.5 in |
Color | Yellow |
Installation Method | Manual |
Material | Polyolefin |
Attachment Point Style | Heat Shrink Cover |
Tool Attachment Method | Heat Shrink |
Brand and Series | 3M DBI-SALA |
Tethering Component | Attachment Point |
Strap Color | Yellow |
Tool End Connection | Sleeve |
For Tool Type | Hand Tools |
D-Ring Material | Plastic |
Description
Heat Shrink Tether, Attachment Point Style Heat Shrink Cover, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Heat Shrink, Tool End Connection Sleeve, Weight Capacity Not Applicable, Width 1 1/2 in, For Tool Type Hand Tools, Material Polyolefin, Fits Handle Diameter (Minimum) 1 1/2 in, Inside Diameter Before Shrinking 1.5 in, Length 2 in, Fits Shaft Diameter (Maximum) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 36" (EP-725-36)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Color: White (243C)
- SAX True Flow Gloss Glaze, Foliage Green, 1 Pint (S2510X)
- BUSINESS SOURCE 4.6-gallon Bin Cross-cut Shredder (70121)
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- 3M DBI-SALA Heat Shrink 3.00" x 4.00", PK10 (1500023)
- 3M DBI-SALA Heat Shrink 2" x 4", PK10 (1500022)
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- PERMAPRO House Wrap, 150 ft L, 9 ft W, Polypropylene (509150 PRO)
- ARNOLD Arnold 490-850-0006-BSK1 Blade Balance & Sharpener Kit (5443445)
- START INTERNATIONAL Top Pressure Roller for Tape Dispensers (TDA080P272)
- 3M Dbi-Sala Tape Dispenser Parts