Shop All Harnesses
3M Dbi-Sala
Harness, XL, Polyester
Mfr # 1402164
Zoro # G803953340
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- D Ring Material Zinc Plated Steel
- D Ring Locations Back, Front, Hip
- Webbing Material Polyester
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402164
- Zoro # G803953340
- UPC # 648250198612
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner 12in D-Ring Extender (M010000)
- BRADY Label, Vinyl, Color White, 1" W (M6C-1000-595-WT)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- KLEENGUARD Large, 25 PK, White, SMS-Based Material (48973)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113079)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103513)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401083)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- 3M Dbi-Sala Harnesses