Shop All Harnesses
3M Dbi-Sala
Harness Tb Vd 4D Xl Lmg Coat Dp
Mfr # 1101439
Zoro # G1252828
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Size XL
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101439
- Zoro # G1252828
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Harn Tb Vd 4D Xl Lmg Coat Dp |
Description
Harn Tb Vd 4D Xl Lmg Coat Dp, Specialty Working Conditions Not Applicable, Harness Sizing XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 474A32 (474A32)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 105)
- VIKING Viking Marine Kadett Boot Blue (VW24-13)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101258)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401082)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- SUPER ANCHOR SAFETY Small - Hi-Viz Webbing Dielectric Fall Arrester Full Body Harness (DE-6001-HS)
- 3M Dbi-Sala Fall Protection