Shop All Harnesses
3M Dbi-Sala
Harness Tb Oil Vd 2D Lg Dp Ext, Belt
Mfr # 1111632
Zoro # G1262059
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Standards EN 361:2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1111632
- Zoro # G1262059
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Standards | EN 361:2002 |
Item | Harn Tb Oil Vd 2D Lg Dp Ext,Belt |
Description
Harn Tb Oil Vd 2D Lg Dp Ext,Belt, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND CURTAINS Safety and Activity Tile, 24" W, 96" L (G BBC 13 8)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility Lrg (HUG-04-L)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- BRADY Blk Tag, 2 x 2 In, Bl, Al, Sq, 3/16 In, PK25 (87641)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- 3M DBI-SALA Full Body Harness, X-Small, Polyester (1106414)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402112)
- 3M Dbi-Sala Harnesses