Shop All Harnesses
3M Dbi-Sala
Harness Tb Con Xo 2D Lg Dp 14Inext, 1D Belt
Mfr # 1107150
Zoro # G1258367
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107150
- Zoro # G1258367
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Harn Tb Con Xo 2D Lg Dp 14Inext,1D Belt |
Description
Harn Tb Con Xo 2D Lg Dp 14Inext,1D Belt, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- BRADY Reusable Beaded Tie, 8 In, Wht, Plstc, PK100 (81761)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- 3M Dbi-Sala Fall Protection