Shop All Harnesses
3M Dbi-Sala
Harness Tb Con Vd 4D Medred D2
Mfr # 1109447
Zoro # G1260491
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Size M
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109447
- Zoro # G1260491
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Details
Harness Sizing | M |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Harn Tb Con Vd 4D Medred D2 |
Description
Harn Tb Con Vd 4D Medred D2, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- 3M Absorbent Boom, Petrleum, 8 ft. L, PK6 (T-8)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, L/9, Sandy, PR (CHNP5-04-L)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113423)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113422)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M Dbi-Sala Fall Protection