Shop All Harnesses
3M Dbi-Sala
Harness Tb Con Vd 4D Lg Red D2
Mfr # 1109441
Zoro # G1260476
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109441
- Zoro # G1260476
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Harn Tb Con Vd 4D Lg Red D2 |
Description
Harn Tb Con Vd 4D Lg Red D2, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8934)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-735)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-312-498)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103375)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02230)
- 3M Dbi-Sala Fall Protection