Shop All Lanyard & Lifeline Accessories
3M Dbi-Sala
Harness Quick Connector, 6 ft., 420 lb Weight Capacity, Gold
Mfr # 3100088
Zoro # G4360307
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok(TM)
- Weight Capacity 420 lb
- Color Gold
- Tensile Strength 5000 lb.
- Standards ANSI A10.32, ANSI Z359.1, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 3100088
- Zoro # G4360307
- UPC # 00840779012022
- Country of Origin Taiwan, Province of China
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 3 3/8 in |
Details
Item | Harness Quick Connector |
Series | Nano-Lok(TM) |
Weight Capacity | 420 lb |
Color | Gold |
Tensile Strength | 5000 lb. |
Standards | ANSI A10.32, ANSI Z359.1, OSHA |
Hardware Material | Steel |
Number of Legs | 1 |
For Use With | Nano-Lok Single Leg Self-Retracting Lanyards |
RFID Equipped | No |
Product Type | Single-Leg Connector |
Description
Harness Quick Connector, Length 3 3/8 in, Color Gold, For Use With Nano-Lok Single Leg Self-Retracting Lanyards, Standards ANSI A10.32, ANSI Z359.1, OSHA, Hardware Material Steel, Product Type Single-Leg Connector, Weight Capacity 420 lb, Includes Not Applicable, Line Material Not Applicable, Tensile Strength 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1505-RD_14X10 (U4-1505-RD_14X10)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- 3M DBI-SALA Choker Anchor Cable, 6 ft, 310 lb Weight Capacity (5900551)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- 3M DBI-SALA Locking Leg Pin for Tripod (8005046)
- 3M DBI-SALA Swaged Cable, 25 ft, 620 lb Weight Capacity, Silver (6104025)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- KONG Duck Rope Clamp & Ascender Red (432576)
- 3M Dbi-Sala Lanyard & Lifeline Accessories