Shop All Harnesses
3M Dbi-Sala
Harness Qc 1D 2L Xs Afn Ch Dp
Mfr # 1102645
Zoro # G1253920
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Size XS
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102645
- Zoro # G1253920
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Details
Harness Sizing | XS |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Item | Harn Qc 1D 2L Xs Afn Ch Dp |
Description
Harn Qc 1D 2L Xs Afn Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Org-S (SV59W-2ZOM-S)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- 3M DBI-SALA Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1105475)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402007)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113211)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- SUPER ANCHOR SAFETY Large - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSL)
- 3M Dbi-Sala Harnesses