Shop All Harnesses
3M Dbi-Sala
Harness Qc 1D 2L Lg Afn Ch Dp
Mfr # 1102648
Zoro # G1253957
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102648
- Zoro # G1253957
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Item | Harn Qc 1D 2L Lg Afn Ch Dp |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Description
Harn Qc 1D 2L Lg Afn Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- ENPAC SpillPal, Standard, 12x21x4.5 (4902-BK)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR (2UUG2)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113191)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- 3M Dbi-Sala Fall Protection