Shop All Harnesses
3M Dbi-Sala
Harness Pt Xo 2D Lg D3
Mfr # 1101871
Zoro # G1254377
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101871
- Zoro # G1254377
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Item | Harn Pt Xo 2D Lg D3 |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Description
Harn Pt Xo 2D Lg D3, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MSA SAFETY Msa Carved Eagle Front Holder (10065952)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60502)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112569)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402127)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- FALLTECH Full Body Harness, S, Polyester (7087BS)
- 3M Dbi-Sala Harnesses