Shop All Harnesses
3M Dbi-Sala
Harness Pt Con 3D 3Xl D2
Mfr # 1101460
Zoro # G1252916
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Harness Size 3XL
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101460
- Zoro # G1252916
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Details
Harness Sizing | 3XL |
Item | Harn Pt Con 3D 3Xl D2 |
Standards | OSHA 1910.140, OSHA 1926.502 |
Description
Harn Pt Con 3D 3Xl D2, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated (OBL1-99)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English (PSP326)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1101854)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110618)
- 3M Dbi-Sala Harnesses