Shop All Harnesses
3M Dbi-Sala
Harness Pt Con 0D 1L Lg Ch Dp
Mfr # 1104734
Zoro # G1256599
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Size L
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104734
- Zoro # G1256599
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Item | Harn Pt Con 0D 1L Lg Ch Dp |
Standards | OSHA 1910.140, OSHA 1926.502 |
Description
Harn Pt Con 0D 1L Lg Ch Dp, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (840794)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M Dbi-Sala Harnesses