Shop All Harnesses
3M Dbi-Sala
Harness Pt 1D Med Dp, Ss Hdwr
Mfr # 1109147
Zoro # G1260379
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M
- Harness Size M
- Standards OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109147
- Zoro # G1260379
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Details
Harness Sizing | M |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Harn Pt 1D Med Dp,Ss Hdwr |
Description
Harn Pt 1D Med Dp,Ss Hdwr, Specialty Working Conditions Not Applicable, Harness Sizing M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 54", White, PR1 (550-54-01)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC001G)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Off Road Diesel Bilingual Spanish (OS-DS-D-1014-VS-1125)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Welders Full Body Harness, XL, Nomex(R)/Kevlar(R) (1105477)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- 3M Dbi-Sala Harnesses