Shop All Harnesses
3M Dbi-Sala
Harness, M, Polyester
Mfr # 1402157
Zoro # G303953109
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- Webbing Material Polyester
- Series ExoFit(TM) X200
- Weight Capacity 420 lb
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402157
- Zoro # G303953109
- UPC # 648250198544
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Details
Harness Style | Vest |
Harness Sizing | M |
Webbing Material | Polyester |
Series | ExoFit(TM) X200 |
Weight Capacity | 420 lb |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Harness Application | Climbing |
D-Ring Locations | Back, Chest |
Webbing Coating | Polyester |
Chest Strap Buckles | Quick-Connect |
Harness Color | Gray |
Leg Strap Buckles | Quick-Connect |
Harness D-Ring Material | Steel |
RFID Equipped | Yes |
With Belt | No |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design |
Hardware Material | Aluminum, Steel |
Torso Adjustment | Revolver |
Includes Padding | Yes |
Item | Harness |
Padding Location | Back, Leg |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11 |
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- FIREBOY-XINTEX Xintex CMD6-MB-R CO Alarm Internal Battery - White (CMD6-MB-R)
- NEESE Outerwear Economy Rain Suit-Yel-M (10160-55-1-YEL-M)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- WERNER Full Body Harness, Vest Style, XL (H232104)
- 3M Dbi-Sala Harnesses