Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Repel(TM) Polyester
Mfr # 1113356
Zoro # G1263748
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Color Gray
- Harness Size XS
- D Ring Locations Back, Front, Side, Suspension
- Standards ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113356
- Zoro # G1263748
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Details
Harness Sizing | XS |
Color | Gray |
D Ring Locations | Back, Front, Side, Suspension |
Standards | ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Harness Buckle Material | Zinc Plated Steel |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
Series | ExoFit NEX(TM) |
D-Ring Locations | Back, Front, Side |
Includes Padding | Yes |
Harness Style | Vest |
Harness Color | Gray |
Buckle Type | Dual Lock Quick Connect |
With Belt | Yes |
Padding Location | Back/Hip, Shoulder/Back and Leg |
Description
Harn Lqc Tc Vd 2D Xs Nex Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (4041-XXL (11))
- PROFLEX BY ERGODYNE 18" Lime Cut-Resistant Arm Sleeve Pair (7941-PR18)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401077)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- 3M Dbi-Sala Fall Protection