Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Repel(TM) Polyester
Mfr # 1113090
Zoro # G0616887
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Standards ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Harness Application Climbing
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113090
- Zoro # G0616887
- UPC # 648250166581
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XS |
Item | Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Weight Capacity | 420 lb. |
Harness Application | Climbing |
Webbing Material | Repel(TM) Polyester |
Series | ExoFit NEX(TM) |
D-Ring Locations | Back, Front |
Harness Style | Crossover |
Includes Padding | Yes |
Description
Cross Over Harness Front / Back D Rings, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, XL (S61317)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- GEORGIA BOOT CC5 Insole, XLM (GB00111)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110940)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102090)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- 3M Dbi-Sala Fall Protection