Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Repel(TM) Polyester
Mfr # 1107817
Zoro # G1253290
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Webbing Material Repel(TM) Polyester
- Weight Capacity 420 lb.
- Series Delta(TM)
- Harness Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107817
- Zoro # G1253290
- UPC # 840779028337
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | XS |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Webbing Material | Repel(TM) Polyester |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Harness Application | Climbing |
Includes Padding | No |
D-Ring Locations | Back, Front |
Harness Style | Vest |
Description
Delta Ii Harness,Vest Style,Front, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- GRABBER WARMERS Warmers Mini Hand Warmer 2 pk (HWES)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113196)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113339)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- FALLTECH Fall Protection Harness, Vest Style, XL (8087DFDXL)
- 3M Dbi-Sala Harnesses