Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Repel(TM) Polyester
Mfr # 1104888
Zoro # G1255156
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XS
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Harness Application Positioning
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104888
- Zoro # G1255156
- UPC # 840779024575
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Details
Harness Sizing | XS |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Harness Application | Positioning |
Webbing Material | Repel(TM) Polyester |
Series | Delta(TM) |
Includes Padding | No |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Description
Harn Tb 3Dh Xs D3, Specialty Working Conditions Not Applicable, Harness Sizing XS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, XL (BW4020)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113450)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- 3M Dbi-Sala Fall Protection