Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Repel(TM) Polyester
Mfr # 1101854
Zoro # G1254316
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XS
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Harness Application Climbing
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101854
- Zoro # G1254316
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Details
Harness Sizing | XS |
Item | Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Harness Application | Climbing |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back, Front |
Includes Padding | No |
Harness Style | Crossover |
Description
Harn Pt Xo 2D Xs D3, Specialty Working Conditions Not Applicable, Harness Sizing XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (475371)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- DUPONT Hooded Disposable Coverall, M, 25 PK, White, SMS, Zipper (PB127SWHMD002500)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110940)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1113106)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402054)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- 3M Dbi-Sala Fall Protection