Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Polyester
Mfr # 1140108
Zoro # G1622879
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Color Gray
- Harness Color Gray
- Harness Size XS
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140108
- Zoro # G1622879
- UPC # 00840779154555
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITS YOU BABE V2 Supporter - Medium (V2-MED)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402127)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113076)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401038)
- PEAKWORKS Full Body Harness, Vest Style, M (V8255622)
- 3M Dbi-Sala Harnesses