Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Polyester
Mfr # 1140012
Zoro # G1622115
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140012
- Zoro # G1622115
- UPC # 00840779153596
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Small (Size 7), 100 Pack (2XMA6)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- SAFEWAZE Oil & Gas Full Body Harness: 1D, Derrick Belt, QC Chest, FD, TB Legs (FS77635-OD)
- 3M Dbi-Sala Harnesses