Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Polyester
Mfr # 1108607
Zoro # G1227871
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108607
- Zoro # G1227871
- UPC # 840779029648
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - XS |
Details
Item | Full Body Harness |
Harness Sizing | XS |
Harness Application | Positioning, Climbing |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Harness Color | Blue |
Includes Padding | Yes |
Series | ExoFit(TM) |
Webbing Material | Polyester |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Chest Strap Buckles | Quick-Connect |
Harness D-Ring Material | Steel |
Leg Strap Buckles | Quick-Connect |
Features | Built-in shoulder, back and leg comfort padding Parachute torso adjusters Protected labels, equipped with Connected Safety IDBack D-ring Front D-ring Side D-rings Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping |
Hardware Material | Steel |
With Belt | No |
Padding Location | Back, Leg, Shoulder |
D-Ring Locations | Back, Front, Side |
Torso Adjustment | Friction |
RFID Equipped | Yes |
Webbing Coating | Uncoated |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.1 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, S, Yellow, PR (4TJT8)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 2X, 25/Qty (TY120SWH2X002500)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401015)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- 3M Dbi-Sala Fall Protection