Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Polyester
Mfr # 1108582
Zoro # G1259399
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108582
- Zoro # G1259399
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1106201)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- 3M DBI-SALA Hi-Vis Full Body Harness, 2XL, Polyester (1111582)
- 3M DBI-SALA Welders Full Body Harness, XL, Nomex(R)/Kevlar(R) (1105477)
- 3M Dbi-Sala Fall Protection