Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XS, Polyester
Mfr # 1102384
Zoro # G1252076
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Application Wind Energy
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1102384
- Zoro # G1252076
- UPC # 840779021345
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material PVC Coated Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-95)
- HILLMAN 1 in. Card Stock Heavy Duty Stencil Set 47 pk, 5PK (843331)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size S (7) (99-1-9772-7)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101776)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113197)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Welders Full Body Harness, XL, Nomex(R)/Kevlar(R) (1105477)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M Dbi-Sala Fall Protection