Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester (Discontinued)
Mfr # 1113193
Zoro # G0616990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Webbing Material Repel(TM) Polyester
- Harness Application Climbing
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Chest Strap Buckles Quick-Connect
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113193
- Zoro # G0616990
- UPC # 840779010127
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Details
Item | Full Body Harness |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Chest Strap Buckles | Quick-Connect |
Hardware Material | Steel |
Features | Hybrid shoulder, back and leg comfort padding Impact Indicator Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Tech-Lite(TM) aluminum front D-ring Body belt/hip pad with Tech-Lite(TM) aluminum side D-rings Removable seat sling with aluminum board and suspension D-rings Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters |
Leg Strap Buckles | Quick-Connect |
Series | ExoFit NEX(TM) |
Harness D-Ring Material | Aluminum |
Weight Capacity | 420 lb. |
Padding Location | Back, Leg, Shoulder, Waist |
RFID Equipped | Yes |
Harness Style | Vest |
Webbing Coating | Uncoated |
With Belt | Yes |
Includes Padding | Yes |
D-Ring Locations | Back, Front, Side |
Torso Adjustment | Cam |
Harness Color | Gray |
Harness Sizing | XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Features Built-in Reflective Materials, Protected Labels, Hardware Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.