Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1110601
Zoro # G0617611
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
- Harness Application General Use
- Weight Capacity 420 lb
- Features Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels
- Harness D-Ring Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110601
- Zoro # G0617611
- UPC # 648250162439
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Details
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- CORTINA SAFETY PRODUCTS Spike Flares, 30 min., PK36 (95-07-30LG)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140190)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1110576)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- 3M DBI-SALA Full Body Harness, S, Polyester (1100745)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37194)
- 3M Dbi-Sala Fall Protection