Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1110578
Zoro # G0617605
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110578
- Zoro # G0617605
- UPC # 648250165089
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1110576)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113076)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110628)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206079)
- 3M Dbi-Sala Fall Protection