Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1107803
Zoro # G0616318
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107803
- Zoro # G0616318
- UPC # 648250163672
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465M97 (465M97)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Royal (3011-2000)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101655)
- WERNER Full Body Harness, Vest Style, XL (H331004)
- 3M Dbi-Sala Fall Protection