Shop All Harnesses
3M Dbi-Sala
Full Body Harness, XL, Repel(TM) Polyester
Mfr # 1105400
Zoro # G1257210
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Harness Size XL
- Standards OSHA 1926.502
- Series Delta(TM)
- Harness Application Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1105400
- Zoro # G1257210
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Color | Yellow |
Standards | OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Harness Application | Positioning |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Webbing Material | Repel(TM) Polyester |
Includes Padding | No |
Harness Style | Vest |
D-Ring Locations | Back, Side |
Buckle Type | Parachute |
Harness Color | Yellow |
With Belt | No |
Description
Delta Harness,Vest Style,Back And Side, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- KONG USA Rollers (840000000KK)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401081)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- 3M Dbi-Sala Fall Protection